Retort rings
Ring without bosshead, 260 g, 160 mm
Katalognr. JUCHVL04930
Anbieter: JUCHHEIM Laborgerate GmbH
Direkt zu
Product Details & Documents
Steel, epoxy coated.
- Available with or without bosshead
- Bosshead is made of malleable iron
Technische Daten
- Ext.Ø:160 mm
- Bezeichnung:Ring without bosshead, 260 g
- Seq:05



