WetGrip labels
WetGrip printer labels for microscope slides, Papier, Laser, Weiß, 22×22 mm
Katalognr. DIVEGRLA-1000
Anbieter: DIVERSIFIED BIOTECH
Direkt zu
Product Details & Documents
These WetGrip labels grip to moist, frosty or frozen surfaces.
- Temperature resistant to −80 °C
- Compatible with centrifuge rotors
- Resistant to chemicals and solvents
- Adheres to plastics, glass, metals and even paperboard boxes
Available in white laser sheets, white direct thermal rolls, or white hand writable rolls.
Technische Daten
- Printing method:Laser
- Farbe:Weiß
- Bezeichnung:WetGrip printer labels for microscope slides
- Abmessungen:22×22 mm
- Material:Papier
- Seq:07
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



