WetGrip labels
WetGrip printer labels for 1,5 ml tubes, Papier, Laser, Weiß, 33×13 mm
Katalognr. DIVEGRLA-2016
Anbieter: DIVERSIFIED BIOTECH
Direkt zu
Product Details & Documents
These WetGrip labels grip to moist, frosty or frozen surfaces.
- Temperature resistant to −80 °C
- Compatible with centrifuge rotors
- Resistant to chemicals and solvents
- Adheres to plastics, glass, metals and even paperboard boxes
Available in white laser sheets, white direct thermal rolls, or white hand writable rolls.
Technische Daten
- Printing method:Laser
- Farbe:Weiß
- Bezeichnung:WetGrip printer labels for 1,5 ml tubes
- Abmessungen:33×13 mm
- Material:Papier
- Seq:09



