WetGrip labels
WetGrip printer labels, with 9,5 mm spot for 1,5 ml tubes, Papier, Direct thermal, Weiß, 38×13 mm
DIVEGRDT-6000
These WetGrip labels grip to moist, frosty or frozen surfaces.
- Temperature resistant to −80 °C
- Compatible with centrifuge rotors
- Resistant to chemicals and solvents
- Adheres to plastics, glass, metals and even paperboard boxes
Available in white laser sheets, white direct thermal rolls, or white hand writable rolls.
- Printing method:Direct thermal
- Farbe:Weiß
- Bezeichnung:WetGrip printer labels, with 9,5 mm spot for 1,5 ml tubes
- Abmessungen:38×13 mm
- Material:Papier
- Seq:05



