HPLC syringes
Standard fixed needle, 22, 50 µl, 50 mm, 90° blunt end, Rheodyne/Valco™ injectors
Katalognr. 555-8443
Anbieter: Thermo Fisher Scientific
Direkt zu
Product Details & Documents
These HPLC syringes are standard fixed needle syringes for Rheodyne/Valco™ injectors.
- Easy and accurate
- Reproducible manual injections
Applications include industrial chromatography.
Technische Daten
- Für:Rheodyne/Valco™ injectors
- Gauge:22
- Spitzentyp:90° blunt end
- Volumen:50 µl
- Bezeichnung:Standard fixed needle
- Länge:50 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



