Thermal transfer printer labels, type B-423
Printer labels, B-423, THT-43-423-10, Polyester, Permanent, Acryl, Thermal transfer, Weiß, 360X-Plus II, 31×6 mm, 10000 labels/roll
BRDY030508
: Brady
Polyester labels for thermal transfer printers.
- Die-cut labels are supplied on a roll
- Contains some adhesive backed wire marking materials, and also labels that are pre-printed with headers or templates
- Supplied with the ribbon separate, not in the same enclosure as the tape/sleeves
This material is UL, CSA, and AGA approved with the respective ribbon. See the recommended ribbon series for the appropriate ribbon to use.
TDS B-423 Labels and Signs TDS B-423Y Labels and Signs TDS Bradybondz B-423 Thermal Transfer Printable Glossy White Polyester Label Stock TDS Bradybondz B-423Y Thermal Transfer Printable Glossy Yellow Polyester Label Stock TDS Bradybondz™ B-423 thermal transfer printable glossy white polyester label stock
- Druckermodell:360X-Plus II
- Printing method:Thermal transfer
- Typ:B-423
- Farbe:Weiß
- Bezeichnung:Printer labels
- Abmessungen:31×6 mm
- Material:Polyester
- Seq:08
- Modell:THT-43-423-10
- Verpackt:10000 labels/roll
- Klebstoff:Permanent, Acryl



