Thermal transfer printer labels, type B-423
Printer labels, B-423, THT-55-423-1, Polyester, Permanent, Acryl, Thermal transfer, Weiß, 360X-Plus II, 101×50 mm, 1000 labels/roll
Katalognr. BRDY030245
Anbieter: Brady
Direkt zu
Product Details & Documents
Polyester labels for thermal transfer printers.
- Die-cut labels are supplied on a roll
- Contains some adhesive backed wire marking materials, and also labels that are pre-printed with headers or templates
- Supplied with the ribbon separate, not in the same enclosure as the tape/sleeves
This material is UL, CSA, and AGA approved with the respective ribbon. See the recommended ribbon series for the appropriate ribbon to use.
Documents
TDS B-423 Labels and Signs TDS B-423Y Labels and Signs TDS Bradybondz B-423 Thermal Transfer Printable Glossy White Polyester Label Stock TDS Bradybondz B-423Y Thermal Transfer Printable Glossy Yellow Polyester Label Stock TDS Bradybondz™ B-423 thermal transfer printable glossy white polyester label stock
Datasheet
Technische Daten
- Druckermodell:360X-Plus II
- Printing method:Thermal transfer
- Typ:B-423
- Farbe:Weiß
- Bezeichnung:Printer labels
- Abmessungen:101×50 mm
- Material:Polyester
- Seq:22
- Modell:THT-55-423-1
- Verpackt:1000 labels/roll
- Klebstoff:Permanent, Acryl
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



