Measuring scoops, PP
2 ml, 60 mm, 20 mm, Weiß
Catalog # SEMA2642
Supplier: SEMADENI
Jump to:
Product Details & Documents
PP, white. Shatterproof measuring scoops with good chemical resistance.
- With flat, bevelled end and reinforced handle
- Heat resistant up to 130 °C, sterilisable
- Volume is visible on the handle of each scoop
The scoops are also food contact approved and can therefore be used for food manufacturing or processing applications.
Caution: *Produkte auf dieser Seite sind außerhalb des Anwendungsbereichs der EU Richtlinie 2019/904
Specifications
- Breite:20 mm
- Kapazität:2 ml
- Farbe:Weiß
- Länge:60 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



