Measuring scoops, PP
50 ml, 160 mm, 55 mm, Weiß
Katalognr. SEMA2646
Anbieter: SEMADENI
Direkt zu
Product Details & Documents
PP, white. Shatterproof measuring scoops with good chemical resistance.
- With flat, bevelled end and reinforced handle
- Heat resistant up to 130 °C, sterilisable
- Volume is visible on the handle of each scoop
The scoops are also food contact approved and can therefore be used for food manufacturing or processing applications.
Achtung! Bitte beachten: *Produkte auf dieser Seite sind außerhalb des Anwendungsbereichs der EU Richtlinie 2019/904
Technische Daten
- Breite:55 mm
- Kapazität:50 ml
- Farbe:Weiß
- Länge:160 mm
- Seq:05
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



