Trays, multipurpose, PP
Weiß, PP, 180×230×42 mm
Catalog # SEMA3614
Supplier: SEMADENI
Jump to:
Product Details & Documents
Made of PP, white.
- Stable, durable, unbreakable
- Temperature resistant from −20 to +130 °C
- Smooth surfaces for easy cleaning
Multipurpose trays. Suitable for use as a tray for aggressive substances, sterilisation and photographic development.
Documents
SEMA3618_TDS_EN
Datasheet
Specifications
- Farbe:Weiß
- Material:PP
- Seq:01
- B×T×H:180×230×42 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



