Clamps
45 mm, Hellblau
Katalognr. SEMA1082
Anbieter: SEMADENI
Direkt zu
Product Details & Documents
Clamps made of polyacetal (POM), in light blue.
- Chemical and temperature resistant
- Sticks (80 mm high) can be cut to the desired height
Technische Daten
- Spannweite:45 mm
- Farbe:Hellblau
- Seq:08



