Clamps
30 mm, Hellblau
N° de catalogue SEMA1080
Fournisseur: SEMADENI
Aller à
Product Details & Documents
Clamps made of polyacetal (POM), in light blue.
- Chemical and temperature resistant
- Sticks (80 mm high) can be cut to the desired height
Spécifications
- Spannweite:30 mm
- Farbe:Hellblau
- Seq:06
- Cat. No.:SEMA1080
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



