Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Clamps

Clamps

20 mm, Hellblau
Katalognr. SEMA1078
Anbieter:   SEMADENI
Clamps
Katalognr. SEMA1078
Anbieter:  SEMADENI
Clamps
Clamps

20 mm, Hellblau

Preis
1.80 SFr.
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

Clamps made of polyacetal (POM), in light blue.

  • Chemical and temperature resistant
  • Sticks (80 mm high) can be cut to the desired height
Technische Daten
  • Spannweite:
    20 mm
  • Farbe:
    Hellblau
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.