Clamps
Rod, aluminium, for attaching clamps, length 200 mm, Ø 12 m
Katalognr. SEMA1086
Anbieter: SEMADENI
Direkt zu
Product Details & Documents
Clamps made of polyacetal (POM), in light blue.
- Chemical and temperature resistant
- Sticks (80 mm high) can be cut to the desired height
Technische Daten
- Bezeichnung:Rod, aluminium, for attaching clamps, length 200 mm, Ø 12 m
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



