Student Adson forceps
Edelstahl, 120 mm, Serrated, Gerade, 1,5 mm
Katalognr. FSCI91106-12
Marketsource
Anbieter: FINE SCIENCE TOOLS
Direkt zu
Product Details & Documents
Technische Daten
- Länge:120 mm
- Material:Edelstahl
- Seq:02
- Spitzentyp:Serrated
- Spitzenbreite:1,5 mm
- Spitzenform:Gerade



