Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Student Vannas spring scissors | Avantor

Student Vannas spring scissors

Student quality, sharp, curved tips, 90 mm, 5 mm, 0,35 mm
Katalognr. FSCI91501-09
Marketsource
Anbieter:   FINE SCIENCE TOOLS
Student Vannas spring scissors
Katalognr. FSCI91501-09
Anbieter:  FINE SCIENCE TOOLS
Marketsource
Student Vannas spring scissors
Student Vannas spring scissors

Student quality, sharp, curved tips, 90 mm, 5 mm, 0,35 mm

Preis
SFr. 63.67
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

These scissors are made of stainless steel.

Designed with both quality and economy in mind, the student quality instruments are German made, but they have less hand finishing and use less expensive alloys so they can be offered at a considerably lower price.

Technische Daten
  • Typ:
    Student quality, sharp, curved tips
  • Länge:
    90 mm
  • Seq:
    01
  • Spitzengröße:
    0,35 mm
  • Spitzenlänge:
    5 mm