Cohan-Vannas spring scissors
Blunt, straight tips, 57 mm, 6 mm, 0,1 mm
Katalognr. FSCI15000-12
Marketsource
Anbieter: FINE SCIENCE TOOLS
Direkt zu
Product Details & Documents
These stainless steel scissors have long cutting blades for a more controlled cut.
Technische Daten
- Typ:Blunt, straight tips
- Länge:57 mm
- Seq:02
- Spitzengröße:0,1 mm
- Spitzenlänge:6 mm



