Spring scissors, 8 mm cutting edge
Blunt, straight tips, 100 mm, 8 mm, 0,15 mm
Katalognr. FSCI15025-10
Marketsource
Anbieter: FINE SCIENCE TOOLS
Direkt zu
Product Details & Documents
These scissors are made of stainless steel.
Technische Daten
- Typ:Blunt, straight tips
- Länge:100 mm
- Seq:02
- Spitzengröße:0,15 mm
- Spitzenlänge:8 mm



