Surgical scissors, blunt
Blunt/blunt, curved tips, 165 mm, 53 mm
Katalognr. FSCI14003-16
Marketsource
Anbieter: FINE SCIENCE TOOLS
Direkt zu
Product Details & Documents
These scissors are made of stainless steel.
Technische Daten
- Typ:Blunt/blunt, curved tips
- Länge:165 mm
- Seq:07
- Spitzenlänge:53 mm



