Surgical scissors, blunt
Blunt/blunt, straight tips, 145 mm, 47 mm
Katalognr. FSCI14000-14
Marketsource
Anbieter: FINE SCIENCE TOOLS
Direkt zu
Product Details & Documents
These scissors are made of stainless steel.
Technische Daten
- Typ:Blunt/blunt, straight tips
- Länge:145 mm
- Seq:06
- Spitzenlänge:47 mm



