Fine scissors, ToughCut®
Sharp/sharp, straight tips, Toughcut®, 115 mm, 25 mm, +
Catalog # FSCI14058-11
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
These scissors are made of stainless steel.
Specifications
- Typ:Sharp/sharp, straight tips, Toughcut®
- Länge:115 mm
- Seq:04
- Gezahnt:+
- Spitzenlänge:25 mm



