Fine scissors, ToughCut®
Sharp/sharp, curved tips, Toughcut®, 90 mm, 20 mm, +
FSCI14059-09
Marketsource
These scissors are made of stainless steel.
- Typ:Sharp/sharp, curved tips, Toughcut®
- Länge:90 mm
- Seq:01
- Gezahnt:+
- Spitzenlänge:20 mm
These scissors are made of stainless steel.