Fine scissors, ToughCut®
Sharp/sharp, curved tips, Toughcut®, 115 mm, 25 mm, +
Katalognr. FSCI14059-11
Marketsource
Anbieter: FINE SCIENCE TOOLS
Direkt zu
Product Details & Documents
These scissors are made of stainless steel.
Technische Daten
- Typ:Sharp/sharp, curved tips, Toughcut®
- Länge:115 mm
- Seq:03
- Gezahnt:+
- Spitzenlänge:25 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



