Ribbons for IP™ label printing system
IP-R-6200, Farbband-Serie 6200, Harz-Ausführung, Breite 60 mm, 300 m, Schwarz
Catalog # BRDY066042
Supplier: Brady
Jump to:
Product Details & Documents
These IP® printer ribbons are high density ribbon with excellent solvent resistance, good heat resistance and super scratch resistance and have ribbon spindle.
Specifications
- Farbe:Schwarz
- Bezeichnung:IP-R-6200, Farbband-Serie 6200, Harz-Ausführung, Breite 60 mm
- Länge:300 m
- Seq:10
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



