Glasmikrofaserfilter mit Binder
GF 10, 30 mm × 20 m
Katalognr. 512-0662
Anbieter: Whatman products (Cytiva)
Direkt zu
Product Details & Documents
These glass microfibre filters made from borosilicate glass are strengthened with an organic binder to provide high mechanical stability.
- Medium filtration speed
- Can be used as a roll filter in automated applications
These filters can be used as a weighing aid during infrared weighing or for automatic sampling applications. They also come in reel format for use as a roll filter in automatic air filtration units.
Technische Daten
- Sorte:GF 10
- Seq:06
- Größe:30 mm × 20 m
- Cat. No.:512-0662
- Max. Temperatur:180 °C
- Luftdurchsatz:12 s/100 ml/1,56 cm²
- Stärke:350 µm
- Gewicht:70 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



