Solid phase extraction cartridges, HyperSep™ SCX
Kartusche, SCX, 40 - 60 µm, 75 ml, 10000 mg
Katalognr. HYPE60108-718
Anbieter: Thermo Fisher Scientific
Solid phase extraction cartridges, HyperSep™ SCX
Katalognr. HYPE60108-718
Anbieter: Thermo Fisher Scientific
Direkt zu
Product Details & Documents
A strong cation exchange sorbent for extraction of charged basic compounds.
- Benzene ring provides potential for nonpolar interactions
- Low pKa value sorbent
Technische Daten
- Säulenform:Kartusche
- Partikelgröße:40 - 60 µm
- Kapazität:75 ml
- Seq:09
- Bettgewicht:10000 mg
- Phase:SCX
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



