Multiple distributors for bottles, BOLA
GLS 80, 3 × max. 12,7 and 1 × max. 14 mm, 3 × GL 18/1 × GL 25
BOHLD750-24
Screw cap and distributor body both made of PP.
- Very good chemical resistance
- Temperature resistant from 0 to +110 °C
- Suitable for vacuum applications
For the removal or filling of aggressive or pure liquids. For the connection of hoses, tubes and probes into vessels. Hoses with different external diameters can be inserted through the necks.
- Gewinde:GLS 80
- Rohr A-Ø:3 × max. 12,7 and 1 × max. 14 mm
- Hals:3 × GL 18/1 × GL 25



