Laboratory trays, HDPE, with Handle
Trays, with handles, Blau, 85 l, 800×550 mm, 300 mm
Katalognr. SEMA4633
Anbieter: SEMADENI
Direkt zu
Product Details & Documents
HDPE, blue.
- very strong with handles
- Resistant to chemicals
- Resistant to temperatures up to 80°C
Technische Daten
- Breite:800×550 mm
- Kapazität:85 l
- Farbe:Blau
- Bezeichnung:Trays, with handles
- Höhe:300 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



