Banded earplugs, WaveBand®
Bügelstöpsel, Blau/grün
MOLD6800
: Moldex
These anatomically designed banded earplugs are designed to be worn under the chin to allow freedom of movement without contact sounds.
- Dual material technology reduces noise transmission
- Soft anti-slip rubber grips allows easy on and off application
- Extremely lightweight – Only 12 g
- Band pressure only 1,2 N for high level of comfort
- Replacement pods are available separately
Suitable for use against intermittent noise throughout the day.
SNR: 27 dB
: EN 352-2
- Farbe:Blau/grün
- Bezeichnung:Bügelstöpsel
- Seq:01
- Cat. No.:MOLD6800
- Umweltfreundlichkeit:Unbedenklicher für Mensch und Umwelt



