Solid phase extraction cartridges, HyperSep™ SCX
Kartusche, SCX, 40 - 60 µm, 3 ml, 500 mg
Katalognr. HYPE60108-423
Anbieter: Thermo Fisher Scientific
Solid phase extraction cartridges, HyperSep™ SCX
Katalognr. HYPE60108-423
Anbieter: Thermo Fisher Scientific
Direkt zu
Product Details & Documents
A strong cation exchange sorbent for extraction of charged basic compounds.
- Benzene ring provides potential for nonpolar interactions
- Low pKa value sorbent
Technische Daten
- Säulenform:Kartusche
- Partikelgröße:40 - 60 µm
- Kapazität:3 ml
- Seq:04
- Bettgewicht:500 mg
- Phase:SCX



