HPLC columns, HyperREZ™ XP Carbohydrate Pb2+
Analytisch, 8 µm, 7,70 mm, 100 mm
Katalognr. HYPE69608-107780
Anbieter: Thermo Fisher Scientific
HPLC columns, HyperREZ™ XP Carbohydrate Pb2+
Katalognr. HYPE69608-107780
Anbieter: Thermo Fisher Scientific
Direkt zu
Product Details & Documents
These polymer-based columns for carbohydrate analysis have benefits in temperature and pH stability and enhanced solvent choices.
- Designed for the determination of carbohydrates, saccharides, organic acids and alcohols
- Efficient and reproducible monodisperse particles
- Stable for long column lifetimes even at low pH and high temperatures
Technische Daten
- Säulenform:Analytisch
- Ø int.:7,70 mm
- Partikelgröße:8 µm
- Länge:100 mm
- Seq:02



