HPLC columns, Hypersil™ BDS C18
Analytisch, C18, 130 Å, 5 µm, 4,60 mm, 250 mm
Katalognr. 554-5310
Anbieter: Thermo Fisher Scientific
Direkt zu
Product Details & Documents
The Hypersil™ BDS C18 with the base deactivated silica backbone has reduced silanol activity and hence produce reliable results for QA/QC labs.
- Base deactivated with minimal residual silanol activity
- Good reproducibility
Technische Daten
- Säulenform:Analytisch
- Ø int.:4,60 mm
- Partikelgröße:5 µm
- Porengröße:130 Å
- Länge:250 mm
- Phase:C18
- Cat. No.:554-5310
- Temperaturlimit:60 °C
- Endcapped:Ja
- Kohlenstoffbelastung:11%
- Surface area:170 m²/g
- USP-Code:L1



