Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
 

General purpose trays

40 l, 600×400×200 mm
Catalog # CORAG179621
Supplier:   Gilac PROFESSIONNEL
General purpose trays
Catalog # CORAG179621
General purpose trays

40 l, 600×400×200 mm

Price
SFr. 75.90
Log in for availability
1 * 1 ST
Product Details & Documents

Trays, made of HDPE, ideal for lifting the dough and used for storage purpose.

  • High quality and durability
  • Good chemical resistance
  • Resist temperature from –40 to +90 °C
Specifications
  • Außen B×T×H:
    600×400×200 mm
  • Kapazität:
    40 l
  • Seq:
    03