VWR®, Glasfaserfilter
Product Details & Documents
Binder-free glass fibre filters feature fast flow rates, high loading capacity, wide thermal tolerance and excellent precipitate retention.
Grade 691: Ideal for radioimmunoassy of weak beta emitters by scintillation counting and for filtration of precipitated proteins, cells and cell debris. Also used for gravimetric determination of airborne particulates and air pollution monitoring.
Klasse 692: Empfohlen für die Filtration von suspendierten Feststoffen in Industrieabwässern und auch als Vorfilter für Membranen.
Grade 693: Used for clarification and monitoring of suspended solids in wastewater and water and in marine chemistry to filter particulate components in sea water and in biochemistry for cell harvesting in radioimmunoassy procedures and for binders analysis.
Grade 696: Used for filtration and monitoring of air pollution and water, and also cell harvesting.
Grade 698: Due to its higher efficiency, in particle retention for smaller particles, than other glass fibre grades, 698 is suitable for the clarification of protein solutions, filtration of liquids prior to HPLC and critical applications.
Dokumente
CoC VWR® Glass Fibre Filters.pdf
Konformitätserklärung
CoC_VWR_GLASS_FIBRE_FILTERS CoC_VWRI516-0345_3641 CoC_VWRI516-0345_3714 COC_VWRI516-0345_3759 CoC_VWRI516-0345_3794
TDS Glass Fibre Filter, Grade 693.pdf VWRI516-0865_TDS_EN
Technisches Datenblatt
TDS_VWR_GLASS_FIBRE_FILTERS_GRADE_693
Produktspezifikation
VWR® for filtration
Produktliteratur
Technische Daten
- Sorte:693
- Seq:28
- Größe:110 mm
- Cat. No.:516-0888
- Filtriergeschwindigkeit:100 s (Herzberg)
- Partikelretention:1,2 µm
- Stärke:0,26 mm
- Trockenberst-Widerstand:2,2 psi
- Gewicht:52 g/m²



