PIG® SUPER absorbent socks
Absorbent socks, PP skin/flame-retardant cellulose filler, 91,2 L, 12 socks/box, 83×2130 mm
Katalognr. NEWPPIG214
Anbieter: NEW PIG
Direkt zu
Product Details & Documents
PIG® SUPER Absorbent Sock is great for high-volume machine leaks. Soaks up nearly twice as much liquid as other maintenance socks.
- Extra-thirsty, formable socks hug corners and walls, surround higher-volume machine leaks and contain spills to keep workers safe
- Cellulose filler is highly absorbent for big leaks and spills; super absorbency means that you replace them less often
- Stitch-bonded, polypropylene skin resists bursting; reduces dust and holds in liquid, even when saturated
- Absorbs and retains oils, coolants, solvents and water; not recommended for acids, caustics or other corrosive liquids
- 85% recycled cellulose filler is ideal when green products are desired
Wringable for reclaiming up to 65% of absorbed liquid. Can be incinerated after use to reduce waste or for fuels blending.
Technische Daten
- Bezeichnung:Absorbent socks, PP skin/flame-retardant cellulose filler
- Seq:01
- Absorptionsvermögen:91,2 L
- Verpackt:12 socks/box
- Ø×L:83×2130 mm
Empfehlungen
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen..



