Notfallbeutel-Kit, PIG®
Spill kit, includes 4 absorbent socks, 28 mat pads and 5 disposal bags, 38,5 L, 150×430×520 mm
121-0057
: NEW PIG
PIG absorbents in the ideal spill kit bag - hi-viz, water-resistant, and easy to close, hang and carry.
- Durable, water-resistant bag with hook-and-loop closure keeps contents clean and dry
- PIG aborbent socks stop spreading spills; PIG mat absorbs quickly
- Temporary disposal bags help make cleanup easier
- Bright-yellow bag with bold Spill Kit lettering for quick identification
- Strap for easy carrying and hanging
Compact and easy to store kit is great for use in trucks or equipment.
Caution: To ensure effectiveness and your safety, we recommend that you conduct compatibility and absorption testing of your chemicals with PIG® HAZ-MAT products prior to purchase.
Documents
AT-spillwarehouse_KIT320
Datasheet
- Bezeichnung:Spill kit, includes 4 absorbent socks, 28 mat pads and 5 disposal bags
- Seq:03
- B×T×H:150×430×520 mm
- Absorptionsvermögen:38,5 L
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



