Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
NMR sample tubes, 5 mm, disposable, KIMBLE®

NMR sample tubes, 5 mm, disposable, KIMBLE®

178 mm, 100 MHz
Catalog # SCERSP897193-0000
Supplier:   DWK Life Sciences
NMR sample tubes, 5 mm, disposable, KIMBLE®
Catalog # SCERSP897193-0000
Supplier:  DWK Life Sciences
NMR sample tubes, 5 mm, disposable, KIMBLE®

178 mm, 100 MHz

Price
SFr. 336.00
Log in for availability
1 * 25 ST
Product Details & Documents

Borosilicate glass.

External diameter: 5 mm
Wall thickness: 0,381 mm

Delivery information: Including PE cap which are not attached.

Specifications
  • Frequenz:
    100 MHz
  • Länge:
    178 mm
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Bezeichnung
    Availability
    Price
  • SCERSP897085-0009
    NMR pipette, with extended tip (229 mm)
    Log in for availability
    1 * 100 ST - SFr. 240.00