Calibrated Baumé hydrometers
–2 - 15, 0,5, 315 mm
Codice catalogo ALLA0151TC002/20QP
Nome del fornitore: Alla France
Vai a
Product Details & Documents
Baumé hydrometers calibrated at 20 °C.
Specifiche
- Länge:315 mm
- Seq:06
- Teilung:0,5
- Messbereich:–2 - 15
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



