Calibrated Baumé hydrometers
10 - 20, 0,1, 315 mm
Katalognr. ALLA0101TC020/20QP
Anbieter: Alla France
Direkt zu
Product Details & Documents
Baumé hydrometers calibrated at 20 °C.
Technische Daten
- Länge:315 mm
- Seq:08
- Teilung:0,1
- Messbereich:10 - 20



