Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
 

Fässer, weithalsig, mit Schraubdeckel

110 L, 455 mm, 390 mm, 787 mm
  216-2054
 :   CURTEC
Fässer, weithalsig, mit Schraubdeckel
  216-2054
 :  CURTEC
Fässer, weithalsig, mit Schraubdeckel
Fässer, weithalsig, mit Schraubdeckel

110 L, 455 mm, 390 mm, 787 mm

 
SFr. 2’750.00
   
1 * 15 ST
 

Drums, HDPE, white, with red screw lids or HDPE brown with beige screw lids and EPDM sealing gasket.

  • Airtight and watertight
  • Total opening containers
  • 100% plastic, free of heavy metals

Stackable wide mouth kegs with lid, tamper-resistant seal and predetermined breaking point. Made from food grade material and UN approved for solids and pastes.

CurTec has introduced a material clock. The material clock is a configurable clock that shows the materials used. Each letter of the clock corresponds to a specific material. These letters, together with the respective materials, are described in the UN certificate. The material clock can be placed on the bottom of the container.

 
  • Ø Öffnung:
    390 mm
  • Ext.Ø:
    455 mm
  • Kapazität:
    110 L
  • Höhe:
    787 mm
  • Seq:
    06
Accessories

 

  •  
    Bezeichnung
     
     
  • 216-1989
    Manipulationssicheres Dichtungsband, 225 mm Länge, PA
       
    1 * 1.000 ST - SFr. 1’320.00