Storage bags
Storage bags, transparent, with ground weld., 0,05 mm, 100×150 mm
Katalognr. SEMA2440
Anbieter: SEMADENI
Direkt zu
Product Details & Documents
Storage bags in transparent LDPE, with bottom weld.
It has bottom weld. They are also suitable for liquids but without side weld.
Verpackung: Minimum quantity:100 pieces
Technische Daten
- Bezeichnung:Storage bags, transparent, with ground weld.
- Abmessungen:100×150 mm
- Seq:02
- Stärke:0,05 mm



