Water purification systems, Select HP
Product Details & Documents
The Select HP is a compact unit designed to produce a consistent supply of > 10MΩ.cm water (Type II) for HPLC, ion chromatography, atomic absorption, hydrogen generation, and clinical analyser feed. It utilises carbon pre-treatment, RO and deionisation.
- Energy saving intelligent stand-by mode
- Dispense rate of up to 2 litres/min
- 0,2 µm point of use bacterial filter
- Selectable manual and volumetric dispense feature
- Internal 0,1 µm bacterial filtration
- RO Boost pump fitted as standard
- Available with integrated 20 L storage tank
- USB port to download event data and upload software updates
Installation kit and all consumables included for first year’s operation.
Ordering information: Models without internal 20 L tank should be used in combination with an external tank (50 or 100 L). Those tanks need to be ordered separately.
Delivery information: Supplied with colour touch LCD, pretreatment cartridge, reverse osmosis module, deionisation cartridge.
Specifications
- Bezeichnung:Analyst 40 mit Booster-Pumpe und internem Tank (20 l)
- Seq:03
- Anorganische Stoffe @ 25°C:>10 MΩ/cm
- Produktionsfließrate:3,6 - 6 L/h
- Cat. No.:171-0191
- TOC-Gehalt:<20 ppb
- Modell:HP 40
- Fließrate:2,0 l/min
- Bakterien:< 1cfu/ml
- B×T×H:440×560×750 mm
- Speisewasser:Potable (tap)
- Partikel:< 0,1 µm
- Gewicht:36 kg (system only); 51 kg when working
Accessories
Product Information
- Catalog #BezeichnungAvailabilityPrice
- 171-0230UV-Lampe, 185 nm, für die aktuelle Select-Baureihe (mit grauer Tür) und der vorherigen Select-Baureihe (blaue Tür). Werden in Bio-, HP-, Fusion- und Neptune-Wasseraufbereitungssystemen verwendet.Log in for availability1 * 1 ST - SFr. 730.00
Product Information
- Catalog #BezeichnungAvailabilityPrice
Product Information
- Catalog #BezeichnungAvailabilityPrice
- 171-0614External tank wall mounting kit, for Select Analyst and HP systemsLog in for availability1 * 1 ST - SFr. 1’790.00
Product Information
- Catalog #BezeichnungAvailabilityPrice
Product Information
- Catalog #BezeichnungAvailabilityPrice
- 171-0256Jährliches Verbrauchsmaterialpaket für Select Analyst 320/Purewater 300 mit 2 x PT16- und 2 x PP16-KartuschenLog in for availability1 * 1 ST - SFr. 5’260.00
Product Information
- Catalog #BezeichnungAvailabilityPrice
- 171-0290Bacterial filter cartridge, 0,1 µm, for Select HP systemsLog in for availability1 * 1 ST - SFr. 1’980.00
Product Information
- Catalog #BezeichnungAvailabilityPrice
Product Information
- Catalog #BezeichnungAvailabilityPrice
- 171-0958PT8 Vorbehandlungskartuschen für Analyst- und HP-Modelle (40, 80, 160)Log in for availability1 * 1 ST - SFr. 796.00
Product Information
- Catalog #BezeichnungAvailabilityPrice
- 171-0959PP8 Puripac-Deionisierungskartusche für Analyst-, HP- und Select Fusion-Modelle (40, 80, 160)Log in for availability1 * 1 ST - SFr. 854.00
Product Information
- Catalog #BezeichnungAvailabilityPrice
- 171-0960PT16 Vorbehandlungskartuschen für Analyst- und HP-Modelle (40, 80, 160)Log in for availability1 * 1 ST - SFr. 1’220.00
Product Information
- Catalog #BezeichnungAvailabilityPrice
- PURIL991546NCP8 DI-Polierkartusche aus nukleartauglichem Harz für Select Fusion- und Neptune-Geräte (40, 80, 160)Log in for availability1 * 1 ST - SFr. 1’760.00
Product Information
- Catalog #BezeichnungAvailabilityPrice
- 171-0961PP16 Puripac-Deionisierungskartusche für Analyst-, HP- und Select Fusion-Modelle (40, 80, 160)Log in for availability1 * 1 ST - SFr. 1’420.00
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



