Schläuche, PVC
7,00 mm, 1,50 mm, 10,00 mm, Klar
Katalognr. BURK8801-0710
Anbieter: BURKLE
Direkt zu
Product Details & Documents
Tubing made of soft PVC, cadmium-free, with high resistance to chemicals, high flexibility and permanent crystal clear transparency and excellent abrasion resistance.
- For pressureless operation
- Suitable for use with footstuffs
Operating temperature: −20 to +50 °C
Hardness (Shore durometer A): 80.
Zertifizierung: Foodstuffs quality according to the EC Guideline 1935/2004.
Technische Daten
- Schlauch Außen-Ø:10,00 mm
- Schlauch Innen-Ø:7,00 mm
- Wandstärke:1,50 mm
- Farbe:Klar
- Seq:03
Accessories
Produktinformationen
- Katalognr.BezeichnungVerfügbarkeitPreis
- BURK0006-9506Kunststoffschlauchschneider für flexible Schläuche von 1,6 bis 19 mm DurchmesserEinloggen für Verfügbarkeit1 * 1 ST - SFr. 19.10
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



