Microtube racks
Gestelle für Mikroröhrchen, bestückt, codiert, Durchscheinend, 96, 0,65 ml, Round bottom
Katalognr. RATI8200024
Anbieter: RATIOLAB
Direkt zu
Product Details & Documents
Racks, made of PP, translucent, for micro tubes, feature a highly practical system for processing small volumes and a stable robust system having a dust tight lid and also available as empty racks or equipped with coded or non-coded.
- Side edges labeled with a barcode
- Stackable to use with stacker instruments
- Sloping edge helps the positioning of the refill unit
- Temperature resistant to −80 °C
Technische Daten
- Für Röhrchen:0,65 ml
- Form:Round bottom
- Anz. Bohrungen:96
- Farbe:Durchscheinend
- Bezeichnung:Gestelle für Mikroröhrchen, bestückt, codiert
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



