96-well solid black and white polystyrene microplates, Corning®
Flacher Boden, NBS™ Oberfläche, 96, Schwarz, 75 - 200 µl, 360 µl, -, 5/Beutel
Anbieter: Corning
96-well solid black and white polystyrene microplates, Corning®
Katalognr. 734-4169
Anbieter: Corning
Direkt zu
Product Details & Documents
These 96-well solid black and white polystyrene microplates are designed to reduce well-to-well cross-talk.
White microplates enhance luminescent signals and have low background luminescence.
Black microplates have low background fluorescence and minimise light scattering.
Technische Daten
- Anz. Wells:96
- Verpackt:5/Beutel
- Empf. Arbeitsvolumen:75 - 200 µl
- Steril:-
- Farbe:Schwarz
- Bezeichnung:Flacher Boden, NBS™ Oberfläche
- Seq:17
- Wellvolumen:360 µl
- Cat. No.:734-4169
- Umweltzertifizierung:RECs, ISO 14001 - Kennebunk
- Umweltfreundlichkeit:Umweltschonende Herstellung



