Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
 

Qualitative filter papers, technical, smooth, grade 3 S/h

3 S/h, 90 mm
  SARTFT-3-307-090
 :   Sartorius
Qualitative filter papers, technical, smooth, grade 3 S/h
  SARTFT-3-307-090
 :  Sartorius
Qualitative filter papers, technical, smooth, grade 3 S/h
Qualitative filter papers, technical, smooth, grade 3 S/h

3 S/h, 90 mm

 
SFr. 15.50
   
1 * 50 ST
 

These smooth filter papers are made of refined pulp and linters with more than 95% alpha-cellulose content. The ash content of these filter papers is between 0,1 and 0,15%.

They are used for routine analyses like clarification, determination of substances, but also as discs with a centre hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore suitable for pressure or vacuum filtration.

Medium fast to slow rate of filtration, narrow-pore; retains fine particles. Ideal for difficult-to-clarify liquids, such as oils, tinctures, essences; particularly suitable for use as flat disc filters in Büchner funnels.

 

 
  • Sorte:
    3 S/h
  • Seq:
    03
  • Größe:
    90 mm
  • Cat. No.:
    SARTFT-3-307-090
  • Filtriergeschwindigkeit:
    55 s
  • Partikelretention:
    5 - 7 µm
  • Stärke:
    0,36 mm
  • Umweltzertifizierung:
    Renewable Energy Certificate
  • Gewicht:
    200 g/m²
  • Berstwiderstand, nass:
    15 kPa
  • Umweltfreundlichkeit:
    Umweltschonende Herstellung