Qualitative filter papers, technical, smooth, grade 3 S/h
Product Details & Documents
These smooth filter papers are made of refined pulp and linters with more than 95% alpha-cellulose content. The ash content of these filter papers is between 0,1 and 0,15%.
They are used for routine analyses like clarification, determination of substances, but also as discs with a centre hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore suitable for pressure or vacuum filtration.
Medium fast to slow rate of filtration, narrow-pore; retains fine particles. Ideal for difficult-to-clarify liquids, such as oils, tinctures, essences; particularly suitable for use as flat disc filters in Büchner funnels.
Dokumente
Zertifikate
Suche nach ChargennummerTechnische Daten
- Sorte:3 S/h
- Seq:01
- Größe:55 mm
- Cat. No.:SARTFT-3-307-055
- Filtriergeschwindigkeit:55 s
- Partikelretention:5 - 7 µm
- Stärke:0,36 mm
- Umweltzertifizierung:Renewable Energy Certificate
- Gewicht:200 g/m²
- Berstwiderstand, nass:15 kPa
- Umweltfreundlichkeit:Umweltschonende Herstellung
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



