Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Preprinted labels, UN3373 | Avantor

Preprinted labels, UN3373

Pre-printed labels, Transparent, 110×99 mm
Katalognr. DAKL460610
Anbieter:   DAKLAPACK
Preprinted labels, UN3373
Katalognr. DAKL460610
Anbieter:  DAKLAPACK
Preprinted labels, UN3373

Pre-printed labels, Transparent, 110×99 mm

Preis
SFr. 147.00
Einloggen für Verfügbarkeit
1 * 100 ST
Product Details & Documents

These preprinted labels are 100% compliant with the UN3373 packaging laws.

  • Avoid costly mistakes
  • Applied to all diagnostic samples being sent with couriers or regular mail
Technische Daten
  • Farbe:
    Transparent
  • Bezeichnung:
    Pre-printed labels
  • Abmessungen:
    110×99 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.