Membranfilter Microsart® e.motion
Product Details & Documents
These sterile cellulose nitrate and PES Microsart® e.motion membrane filters can be used for colony counting, particle testing and microscopy. They are specifically designed for use in the Microsart® e.motion dispenser.
- Outstanding recovery rates for microorganisms
- Product data is printed on individual envelopes
- Gamma irradiated, 25 kGray
The special pleating of the band of membrane filters ensures that they are perfectly flat when dispensed. The membrane filters can also be used with nutrient pad sets.
Zertifizierung: 0,45 µm filters are according to ISO 7704
Verpackung: Individually sterile sealed in a format packaged on a pleated band, without protective paper.
Dokumente
Zertifikate
Suche nach Chargennummercoc_SART130H6Z-47-SCM_2500553 coc_SART15407Z-47-SCM_2450654 coc_SART15407Z-47-SCM_2453593 coc_SART15407Z-47-SCM_2550794
SART114H6Z-47-SCM_TDS_EN SART13004Z-47-SCM_TDS_EN SART13006Z-47-SCM_TDS_EN SART15407Z-47-SCM_TDS_EN
Technisches Datenblatt
sds_SART11407Z-47-SCM
Sicherheitsdatenblatt (SDS)
Technische Daten
- Ø:47 mm
- Porengröße:1,20 µm
- Bezeichnung:Weiß mit schwarzem Gitternetz, Cellulosenitrat
- Seq:23
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



