Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Schläuche, PTFE | Avantor

Schläuche, PTFE

2,00 mm, 0,60 mm, 3,20 mm
Katalognr. KNAUA0873
Anbieter:   KNAUER
Schläuche, PTFE
Katalognr. KNAUA0873
Anbieter:  KNAUER
Schläuche, PTFE

2,00 mm, 0,60 mm, 3,20 mm

Preis
SFr. 51.00
Einloggen für Verfügbarkeit
1 * 3 m
Product Details & Documents

This white PTFE tubing is characterised by its non stick surface and excellent dielectric properties.

  • Excellent chemical resistance
  • Excellent thermal resistance, autoclavable
  • Free of extractable substances, physiologically neutral, biocompatible
Technische Daten
  • Schlauch Außen-Ø:
    3,20 mm
  • Schlauch Innen-Ø:
    2,00 mm
  • Wandstärke:
    0,60 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.